Shop All Pneumatic Nails
Hillman
2OZ 114x17 SS Brad
Mfr # 122529
Zoro # G907910645
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brad
- Material Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122529
- Zoro # G907910645
- UPC # 38902548382
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Head Type | Brad |
Material | Stainless Steel |
Collation Configuration | Strip |
Description
2 OZ, 114 x 17 Stainless Steel Brad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 100 PK (08452)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG1)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (45678)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650047)
- METABO HPT BRAD NAILS 18GA 2""L (14108SHPT)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- Hillman Pneumatic Nails