Shop All Finishing Nails
Hillman
2Oz 1-1/4"X15 Wire Brad
Mfr # 122512
Zoro # G607066772
product price: $14.45
/pk 6, $2.41/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #15x1-1/4"
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122512
- Zoro # G607066772
- UPC # 37504566862
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #15x1-1/4" |
Length | 1-1/4" |
Details
Material | Steel |
Finish | Bright |
Description
Brad Wire Brt 1 X 18, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPDBK)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWIS-100-100P)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064160)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Hillman Fasteners 461311 6D x 2 in. Stainless Steel Finish Nails (196936)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- Hillman Finishing Nails