Shop All Pneumatic Nails
Hillman
2K 3" Frame Strip Nail
Mfr # 461760
Zoro # G006712089
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461760
- Zoro # G006712089
- UPC # 8236491418
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.037.0700)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (M07000.270.0060)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, T-Head Head, 34 Degrees, 2500 PK (GC24ASBX)
- PORTER-CABLE Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18175)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10.25 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR024)
- Hillman Pneumatic Nails