Shop All Pneumatic Nails
Hillman
2K 2-3/8" Rs Strip Nail
Mfr # 461765
Zoro # G606712083
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461765
- Zoro # G606712083
- UPC # 8236491524
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Pneumatic Nail |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0175)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51030.030.0005)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.080.0045)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK (M51010.200.0050)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113R/33)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head (MAXB64876)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- Hillman Pneumatic Nails