Shop All Pneumatic Nails
Hillman
2K 2-3/8" Rs Frame Nail
Mfr # 461754
Zoro # G606712144
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461754
- Zoro # G606712144
- UPC # 8236491272
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 2000 PK (650603)
- TINKERTOOLS 15 deg 3.25-0.12 in. Wire Coil Framing Nails Ring Shank (TI1679523)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- Hillman Pneumatic Nails