Shop All Cap Nails
Hillman
2K 1.25" Plas Cap Nail
Mfr # 461442
Zoro # G906710482
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge #12
- Length 1-1/4"
- Finish Electro Galvanized
- Material Steel
- Point type Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1-1/4" |
Details
Item | Cap Nail |
Gauge | #12 |
Finish | Electro Galvanized |
Material | Steel |
Point type | Sharp |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY31)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79547)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK (U22383.075.0001)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- HILLMAN 212Pc1.25"Plas Cap Nail (461441)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- Hillman Cap Nails