Shop All Cap Nails
Hillman
25Pk Nickel Uphol Nail
Mfr # 122687
Zoro # G207066950
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Round
- Finish Nickel
- Material Steel
- Point type Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Cap Nail |
Head Style | Round |
Finish | Nickel |
Material | Steel |
Point type | Sharp |
Description
25Pk Wht Uphol Nail, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07400.030.0006)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.087.0350)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- HILLMAN 212Pc1.25"Plas Cap Nail (461441)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- NATIONAL NAIL Stinger 0 Cap Nail, 2-1/2 In L, Flat Head, 12 Ga Gauge, Plastic/Steel (135151)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- Hillman Cap Nails