Shop All Pneumatic Nails
Hillman
2.5K 3" Coil Frame Nail
Mfr # 461746
Zoro # G706712082
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461746
- Zoro # G706712082
- UPC # 8236490923
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Collation Configuration | Coil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Stainless Steel, Hex Hex Drive, 15 PK (51998)
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0012)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043288GR)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- Hillman Pneumatic Nails