Shop All Electrical Wire & Cable
Hillman
250 ft. L Galvanized Steel 24 Ga. Wire, 6PK
Mfr # 123107-N
Zoro # G809207096
product price: $10.99
/pk 6, $1.83/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 ga
- Package Type Carded
- Working Load Limit 10 lb
- Finish Galvanized
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123107-N
- Zoro # G809207096
- UPC # 38902102485
- Country of Origin Brazil
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 ga |
Details
Item | Wire |
Package Type | Carded |
Working Load Limit | 10 lb |
Finish | Galvanized |
Solid / Stranded | Solid |
Wire Material | Steel |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Galvanized wire is available in 16181920222428 and 32 gauge wire. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 75 ft. L Galvanized Steel 20 Ga. Wire, 10PK (123131-N)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- HILLMAN 100' 24Ga Galv Wire (123132)
- SHARK INDUSTRIES MILD STLSI WIRE ER70-S6 .030 11-LB SPOOL (SI12003)
- Hillman Electrical Wire & Cable