Shop All Electrical Wire & Cable
Hillman
25 ft. L Galvanized Steel 16 Ga. Wire, 10PK
Mfr # 123130-N
Zoro # G309207084
product price: $2.45
/pk 10, $0.25/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 ga
- Wire Length 25 ft
- Finish Galvanized
- Working Load Limit 55 lb
- Package Type Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123130-N
- Zoro # G309207084
- UPC # 38902394163
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 ga |
Wire Length | 25 ft |
Details
Item | Wire |
Finish | Galvanized |
Working Load Limit | 55 lb |
Package Type | Carded |
Wire Material | Steel |
Solid / Stranded | Solid |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- HILLMAN 100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, 12PK (123142)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 175' 20Ga Galv Wire (123106)
- HILLMAN Copper Wire 18Ga 25' (50161)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- Hillman Electrical Wire & Cable