Shop All Hex Head Cap Screws
Hillman
221004 0.25 x 2 in. Hex Tap Bolts
Mfr # 5322334
Zoro # G909088328
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5322334
- Zoro # G909088328
- UPC # 8236174687
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0037)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- HILLMAN BOLT 1/2HEX2 in. SS (0831724)
- HILLMAN Grade 5, Hex Head Cap Screw, 7 in L (53767)
- HILLMAN Grade 8, Hex Head Cap Screw, 3-1/2 in L (77554)
- HILLMAN Hex Bolt, 1/2-13 Thread, 10 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190363)
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N01000.037.0250)
- Hillman Hex Head Cap Screws