Shop All Sign Holders
Hillman
21 in. H Wood Sign Stake, 12PK
Mfr # 843901
Zoro # G709579309
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Height 21 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 843901
- Zoro # G709579309
- UPC # 38902338464
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 21 in |
Width | 1-1/4 in |
Details
Item | Sign Stake |
Material | Wood |
Description
Durable and traditional this sturdy wood stake is perfect for signs. An adhesive strip on one side makes adhering signs a breeze. Just peel off the protective backing and stick the sign to the adhesive area. This stake is versitile and simple to use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAMROCK SCIENTIFIC Caution Radioactive Material Tape, 3x1, 500"/roll (140046)
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- DEFLECTO Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear (DEF69701)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- Hillman Sign Holders