Shop All Anti-slip tapes, Treads & Stair Nosings
Hillman
2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK
Mfr # 840380
Zoro # G809207003
original price:
$3.59
9% off
new price: $3.25
/pk 5, $0.65/ea
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2-1/2 in
- Material Vinyl
- Length 7 in
- Performance Temperature Range 50 to 85°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840380
- Zoro # G809207003
- UPC # 8236641455
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2-1/2 in |
Length | 7 in |
Details
Item | Reflective Safety Tape |
Color | Red/White |
Material | Vinyl |
Performance Temperature Range | 50 to 85°F |
Description
Reflective and durable this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible this tape is perfect for mailboxes farm equipment and commercial vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- NMC No Exit Sign, English, Spanish (M357PC)
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- HILLMAN 2 in. W X 24 in. L Silver Reflective Safety Tape 1 pk, 5PK (840382)
- HILLMAN 2 in. W X 24 in. L Red Reflective Safety Tape 1 pk, 5PK (840384)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- HILLMAN 36 BLU Driveway Marker (840068)
- HILLMAN 1.3 in. W X 6 in. L Yellow Reflective Safety Tape 1 pk, 6PK (847337)
- HILLMAN 48" Red Driveway Marker (840074)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- Hillman Anti-slip tapes, Treads & Stair Nosings