Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK
Mfr # 839376
Zoro # G209201182
product price: $0.96
/pk 6, $0.16/ea
Sold in multiples of 12 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Special Character
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839376
- Zoro # G209201182
- UPC # 45899358412
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Length | 2.9 in |
Width | 1-1/2 in |
Details
Character Type | Special Character |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | Hyphen |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive hyphen black and silver reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 16 ft. L (118S0316CH)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- HILLMAN 4 in. Nail-On Black Plastic House Number - 2 - 10 Piece, 5PK (839754)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter V 1 pc, 6PK (839362)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- Hillman Letters and Numbers