Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK
Mfr # 839390
Zoro # G109201039
product price: $0.93
/pk 6, $0.16/ea
Sold in multiples of 12 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839390
- Zoro # G109201039
- UPC # 45899358061
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | 6 |
Description
Simple and classic this Hillman nail-on house number 6 reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X34 (101119-029-36-34)
- KONG USA Oval Alu, Straight Gate, Polished (710000100KK)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (839394)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- HILLMAN 6" Stencil Set (839728)
- HILLMAN 4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK (841634)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- Hillman Letters and Numbers