Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Letter V 1 pc, 6PK
Mfr # 839362
Zoro # G909201185
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839362
- Zoro # G909201185
- UPC # 45899358344
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | V |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive letter V black and silver reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (839324)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (839356)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- HILLMAN 2" Blk #6 Adhesive (839390)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK320)
- Hillman Letters and Numbers