Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK
Mfr # 839356
Zoro # G109201183
product price: $0.90
/pk 6, $0.15/ea
Sold in multiples of 12 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839356
- Zoro # G109201183
- UPC # 45899358313
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | S |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive letter S black and silver reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40061)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1498)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter V 1 pc, 6PK (839362)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (839324)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK (841606)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 6 1 pc, 6PK (840486)
- TAPE LOGIC Tape Logic® Number Labels, "7", 1" Circle, Dark Green, 500/Roll (DL6757)
- Hillman Letters and Numbers