Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK
Mfr # 839324
Zoro # G209201007
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839324
- Zoro # G209201007
- UPC # 45899358153
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | C |
Description
Simple and classic this Hillman adhesive letter C black and silver reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- NEVS Label, Biohazard Symbol 3/8" x 1-1/2" (LBH-23)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- ANSELL VF, Glove, Sz 9, 54EL02, PR (11939)
- HILLMAN 6" Stencil Set (839728)
- HILLMAN 1 in. Gold Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 112 pc, 6PK (842266)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- Hillman Letters and Numbers