Shop All Letters and Numbers
Hillman
2 in. Gold Vinyl Self-Adhesive Number Set 0-9 32 pc, 6PK
Mfr # 842270
Zoro # G609201126
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number Set
- Overall Height 8.5 in
- Character Mounting Type Self-Adhesive
- Style Square-Cut Vinyl
- Character Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 842270
- Zoro # G609201126
- UPC # 45899363041
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 8.5 in |
Width | 5-1/2 in |
Length | 0.08 in |
Details
Character Type | Number Set |
Character Mounting Type | Self-Adhesive |
Style | Square-Cut Vinyl |
Character Color | Gold |
Material | Mylar |
Coating | Glossy |
Character | 0-9 |
Background Color | Black |
Description
Simple and classic this Hillman adhesive house number pack black and gold 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- DUNLOP Size 10 Men's Steel Rubber Boot, White (8101200)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-K1250/XL)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- HILLMAN 3" Wht Numb/Letter Set (847017)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (839356)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HILLMAN Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843151)
- BALDWIN Estate Lifetime Brass House Numbers (90677.003.CD)
- Hillman Letters and Numbers