Shop All Letters and Numbers
Hillman
2 in. Black Vinyl Self-Adhesive Letter Set A-Z 65 pc, 6PK
Mfr # 842282
Zoro # G009201092
product price: $3.59
/pk 6, $0.60/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter Set
- Overall Height 8.5 in
- Package Type Poly-Bag
- Character Mounting Type Self-Adhesive
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 842282
- Zoro # G009201092
- UPC # 45899363102
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 8.5 in |
Width | 5-1/2 in |
Length | 0.09 in |
Details
Character Type | Letter Set |
Package Type | Poly-Bag |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Vinyl |
Character | A-Z |
Background Color | White |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive house letter pack black and white 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, L, 1000 PK (7010L)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In (10144431)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 3 1 pc, 3PK (844813)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 2 1 pc, 3PK (841600)
- HILLMAN 3" Gld/Blk Number Set (842276)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 100 pc, 6PK (847015)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- Hillman Letters and Numbers