Shop All Pneumatic Nails
Hillman
1K 1.5"16Ga Finish Nail
Mfr # 461727
Zoro # G906674319
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461727
- Zoro # G906674319
- UPC # 8236490497
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Plain, 100 PK (02433-PWR)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-003-G1000)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S12DR131-FH)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- Hillman Pneumatic Nails