Shop All Hex Head Cap Screws
Hillman
190123 0.31 - 18 x 4 in. Hex Bolts
Mfr # 57025
Zoro # G609087966
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 57025
- Zoro # G609087966
- UPC # 8236074710
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (00690)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-5618-3B)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.150.0450)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DSH-10ST PA)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- HILLMAN 1/2"-13 Hex Head Cap Screw, 2 in L (220229)
- HILLMAN 1/2"-13 Hex Head Cap Screw, 4-1/2 in L (190333)
- HILLMAN METR HX CP GR8.8 M6X25 (916202)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- HILLMAN Hex Head Cap Screw, Zinc Plated 3 in L (5305180)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 50 PK (M01000.080.0120)
- Hillman Hex Head Cap Screws