Shop All Cap Nails
Hillman
185Pk 1.5"Plas Cap Nail
Mfr # 461443
Zoro # G206710489
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge #12
- Length 1-1/2"
- Head Style Flat
- Finish Electro Galvanized
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1-1/2" |
Details
Item | Cap Nail |
Gauge | #12 |
Head Style | Flat |
Finish | Electro Galvanized |
Material | Steel |
Point type | Sharp |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.100.0800)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK (M01210.040.0008)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- HILLMAN 212Pc1.25"Plas Cap Nail (461441)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- NATIONAL NAIL Stinger 0 Cap Nail, 2-1/2 In L, Flat Head, 12 Ga Gauge, Plastic/Steel (135151)
- STINGER Nail Cap Plastic Rs 2 In Eg (0135133)
- Hillman Cap Nails