Shop All Finishing Nails
Hillman
18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK
Mfr # 123743
Zoro # G409203511
product price: $5.59
/pk 6, $0.93/ea
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge 18 ga
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123743
- Zoro # G409203511
- UPC # 37504237434
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Length | 3/4 in |
Details
Material | Brass |
Gauge | 18 ga |
Item | Brad Nails |
Description
Wire brad nails are for carpentry trim work masonry and flooring. Attaches molding to walls or furniture easy to use metal nail. Steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.016.0062)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Nail Upholstery Black (122684)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- Hillman Finishing Nails