Shop All Letters and Numbers
Hillman
1.5 in. Reflective Black Aluminum Self-Adhesive Special Character Hyphen 1 pc, 6PK
Mfr # 840548
Zoro # G209201045
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Special Character
- Overall Height 2.2 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840548
- Zoro # G209201045
- UPC # 87200002416
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2.2 in |
Length | 0.4 in |
Width | 1.4 in |
Details
Character Type | Special Character |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Character | Hyphen |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut hyphen black and gold is perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 15 (8677533)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- HILLMAN 4" Brs Nail On #2 (847044)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 3 1 pc, 3PK (844813)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 8 1 pc, 3PK (844718)
- Hillman Letters and Numbers