Shop All Letters and Numbers
Hillman
1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK
Mfr # 840490
Zoro # G309201143
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.4 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840490
- Zoro # G309201143
- UPC # 87200002089
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.4 in |
Length | 2.2 in |
Width | 1.4 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Coating | Glossy |
Background Color | Gold |
Character | 8 |
Description
Simple and classic this Hillman adhesive angle cut number 8 black and gold 1.5 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 6 1 pc, 6PK (840486)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 6PK (840482)
- HILLMAN 3" Blk #0 Adhesive (840552)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 6 1 pc, 3PK (841608)
- HILLMAN 4" Brs Nail On #1 (847043)
- STRANCO Die-Cut Refl. Letter Label, X, 2In H, PK5 (DWR-2-X-5)
- Hillman Letters and Numbers