Shop All Letters and Numbers
Hillman
1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK
Mfr # 840488
Zoro # G409201111
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 2.2 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840488
- Zoro # G409201111
- UPC # 87200002072
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2.2 in |
Length | 0.4 in |
Width | 1.4 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Background Color | Gold |
Character | 7 |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut number 7 black and gold 1.5 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (715SUGB)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- SKULLERZ BY ERGODYNE Gray Face Shield Adapter Frame Replacement (8996)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979S0312YB)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Letter Set A-Z 65 pc, 6PK (842282)
- HILLMAN 2"Blk Letter P Adhesive (839350)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- HILLMAN 1 in. Gold Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 112 pc, 6PK (842266)
- HILLMAN 2" Blk #2 Adhesive (839382)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- PICKARDT Numbering Head NHH 100, 3/8" (PIC-NHH100-10-mm)
- Hillman Letters and Numbers