Shop All Letters and Numbers
Hillman
1.5 in. Reflective Black Aluminum Self-Adhesive Number 6 1 pc, 6PK
Mfr # 840486
Zoro # G809201056
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.4 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 840486
- Zoro # G809201056
- UPC # 87200002065
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.4 in |
Length | 2.2 in |
Width | 1.4 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Background Color | Gold |
Coating | Glossy |
Character | 6 |
Description
Simple and classic this Hillman adhesive angle cut number 6 black and gold 1.5 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-423)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 6PK (840482)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK (841606)
- HILLMAN Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843151)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (842284)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- Hillman Letters and Numbers