Shop All Tacks & Push Pins
Hillman
1/4 in. W X 1-1/4 in. L Galvanized Steel Fence Staples 9 Ga. 1-1/2 oz, 6PK
Mfr # 122664
Zoro # G009207070
product price: $1.99
/pk 6, $0.33/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Color Blue
- Gauge 9 ga
- Width 1/4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122664
- Zoro # G009207070
- UPC # 38902570796
- Country of Origin Taiwan, Province of China
- Category Tacks & Push Pins
Dimensions
Length | 1-1/4 in |
Width | 1/4 in |
Container Size | 1.5 oz |
Details
Item | Fence Staples |
Color | Blue |
Gauge | 9 ga |
Finish | Galvanized |
Material | Steel |
Packaging Type | Carded |
Indoor or Outdoor | Indoor/Outdoor |
Description
Double pointed tacks staples are traditionally used for wood applications. Great for reholpostry projects. With alsmot unlimited uses keep in the office or calss room. Sharp-pointed nail with a double point staple like. Easy to install. Available in Assorted Colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- SAFCO Mobile Caddy, White (3286WH)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- HILLMAN No. 12 X 11/16 in. L Galvanized Silver Steel Cut Tacks 1.75 pk, 6PK (122605)
- HILLMAN 41824 7 oz., 7 Cavity Push Pin Kit (714206)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- HILLMAN Thumb Tack White (122674)
- HILLMAN No. 5 Galvanized Steel Wire Cloth Staple 5 Ga. 1.5 oz, 6PK (122660)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- Hillman Tacks & Push Pins