Shop All Machine Screws
Hillman
#1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7734
Zoro # G209200895
product price: $1.65
/pk 10, $0.16/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Thread Size #1/4-20
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7734
- Zoro # G209200895
- UPC # 8236037838
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #1/4-20 |
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. 1/4 in.-20 coarse thread x 2 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK (5028CH316)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07410.050.0500)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- HILLMAN 7764 6-32 x 1.5 Zinc Plated Slotted Flat Head Machine Screws Carded 8 - pack of 10 (56491)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7719)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- HILLMAN #6-32 x 1/2 in Slotted Oval Machine Screw, Steel, 10 PK (9024)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- HILLMAN 1/4"-20 x 1-1/4 in Machine Screw (90398)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400720)
- Hillman Machine Screws