Shop All Machine Screws
Hillman
#1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7719
Zoro # G709200890
product price: $1.65
/pk 10, $0.16/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Thread Size #1/4-20
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7719
- Zoro # G709200890
- UPC # 8236037784
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #1/4-20 |
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. 1/4 in.-20 coarse thread x 1/2 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.075.0500)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC1212.1-100)
- HILLMAN 825846 6-32 x 1.5 in. Phillips Oval Head Stainless Steel Machine Screw (59516)
- HILLMAN #8-32 x 1-1/2" x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel (7677)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- HILLMAN FH PHL MS Z 1/4-20X2 1/2 (101145)
- HILLMAN #10-24 x 3/4 in Machine Screw (90236)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- Hillman Machine Screws