Shop All Machine Screws
Hillman
1/4"-20 x 1 in Machine Screw
Mfr # 90395
Zoro # G106871310
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 90395
- Zoro # G106871310
- UPC # 8236060034
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Item | Machine Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11360.075.0001)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35327)
- HILLMAN 825456 6-32 x 1.5 in. Phillips Flat Head Stainless Steel Machine Screw (55717)
- HILLMAN 140009 4-40 Machine Screw Nut with Hex Head 100 per Box (56363)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- HILLMAN #8-32 x 1/2" x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7665)
- HILLMAN #1/4-20 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (966756)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01983)
- Hillman Machine Screws