Shop All Machine Screws
Hillman
1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Steel
Mfr # 692780
Zoro # G203720382
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 692780
- Zoro # G203720382
- UPC # 747925451011
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Stainless steel.
- Phillips.
- Pan head.
- Machine screw.
- Pack 100.
- Size - 1/4-20 x 1-1/2 in.
- Dimension - 3.37 x 3.37 x 2.04 in.
- Item weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430250-PG)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- HILLMAN #1/4-20 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (966756)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- HILLMAN #10-32 x 1 in Machine Screw (90305)
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- HILLMAN Machine Screw, 1/4-20 Thread, 1-1/4 in L, Flat Head, Phillips Drive, Steel, Zinc-Plated, 100 PK (101140)
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK (111730)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- Hillman Machine Screws