Shop All Hex Head Cap Screws
Hillman
1/4"-20 Hex Head Cap Screw, 1/2 in L
Mfr # 831502
Zoro # G906887412
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 831502
- Zoro # G906887412
- UPC # 8236143058
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.019.0001)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- HILLMAN Hex Bolt, 5/8-11 Thread, 1-1/2 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190396)
- HILLMAN 811664 0.63 x 4 in. Low Carbon Coarse Thread Hex Bolt (55085)
- HILLMAN Hex Head Cap Screw, Zinc Plated 8 in L (57045)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- HILLMAN BOLT 1/4 HEX 1-1/4 in. SS (0831512)
- HILLMAN Hex Cap Screw, M10-1.5 Thread, 25 mm OAL, 8.8 Grade, Zinc-Plated, Metric Measuring, Coarse Thread (916334)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.062.0350)
- Hillman Hex Head Cap Screws