Shop All Anti-slip tapes, Treads & Stair Nosings
Hillman
1.3 in. W X 6 in. L Red Reflective Safety Tape 1 pk, 6PK
Mfr # 847335
Zoro # G009206998
product price: $2.79
/pk 6, $0.47/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material Vinyl
- Length 7.5 in
- Performance Temperature Range 50 to 85°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847335
- Zoro # G009206998
- UPC # 45899000144
- Country of Origin Mexico
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 7.5 in |
Details
Item | Reflective Safety Tape |
Color | Red |
Material | Vinyl |
Performance Temperature Range | 50 to 85°F |
Description
Reflective and durable this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible this tape is perfect for mailboxes farm equipment and commercial vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- SITEPRO CN21 Comfort 3-Pt Fit Camouflage Safety Eyewear W/Polarized Smoke Lens (24-CN21CP)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- HILLMAN 36 BLU Driveway Marker (840068)
- HILLMAN 2 in. W X 24 in. L Red Reflective Safety Tape 1 pk, 5PK (840384)
- HILLMAN 1.3 in. W X 6 in. L Yellow Reflective Safety Tape 1 pk, 6PK (847337)
- HILLMAN 48" Red Driveway Marker (840074)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- HILLMAN 2 in. W X 24 in. L Silver Reflective Safety Tape 1 pk, 5PK (840382)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- Hillman Anti-slip tapes, Treads & Stair Nosings