Shop All Carriage Bolts
Hillman
1/2 in. X 2 in. L Stainless Steel Carriage Bolt 25 pk
Mfr # 0832661
Zoro # G309207053
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2 in
- Material Stainless Steel
- Thread Type Coarse
- System of Measurement SAE
- Head Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 0832661
- Zoro # G309207053
- UPC # 8236418392
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2 in |
Head Dia. | 1/2 in |
Details
Material | Stainless Steel |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | SAE |
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention terrific for all outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32476)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04114.050.0500)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 16MM Black Ox Coat Steel 10PK (9181377)
- HILLMAN 100Pk 5/16-18X3 Bolt (240102)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- HILLMAN 812614 0.5 x 3 in. Hot Dipped Galvanized Carriage Screw Bolt (55520)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- Hillman Carriage Bolts