Shop All Hex Head Cap Screws
Hillman
1/2"-13 Hex Head Cap Screw, 2 in L
Mfr # 220229
Zoro # G306887364
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 220229
- Zoro # G306887364
- UPC # 8236082128
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.100.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53435 2)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (M01200.120.0170)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- HILLMAN 916346 M10-1.5 x 50 Hex Cap Metric Screw (5306006)
- HILLMAN 1/4"-20 Hex Head Cap Screw, 1/2 in L (831502)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L (1640)
- Hillman Hex Head Cap Screws