Shop All Hollow Wall Anchors
Hillman
10Pk #8 Zinc Ez Anchor
Mfr # 41408
Zoro # G306871219
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Thread Size #8
- Material Steel
- Finish Zinc
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41408
- Zoro # G306871219
- UPC # 8236047783
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Details
Item | Screw Anchor |
Material | Steel |
Head Type | Pan |
Drive Type | Phillips |
Finish | Zinc |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50609)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06)
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide (42930)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- HILLMAN Toggle Bolt, 2" L, 10 PK (5021)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- Hillman Hollow Wall Anchors