Shop All Hollow Wall Anchors
Hillman
10Pk #8 Plas Ez Anchor
Mfr # 41409
Zoro # G606871216
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Plastic
- Color White
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41409
- Zoro # G606871216
- UPC # 8236429084
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Color | White |
Finish | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (SCX204014-100P1)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00915)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- HILLMAN 25 Pack- 8-10-12 Ribbed Plastic Anchors With Screws, 5PK (831915)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- Hillman Hollow Wall Anchors