Shop All Hollow Wall Anchors
Hillman
10Ct Brs Drill Pic Hook
Mfr # 122400
Zoro # G206871227
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122400
- Zoro # G206871227
- UPC # 8236800128
- Country of Origin Canada
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Material | Steel |
Color | Brass |
Finish | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK (56041)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- Hillman Hollow Wall Anchors