Shop All Hollow Wall Anchors
Hillman
100Pk 10-12X1 Anchor
Mfr # 370342
Zoro # G406871201
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 370342
- Zoro # G406871201
- UPC # 8236107463
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Length | 1 in |
Details
Item | Screw Anchor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.075.0250)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP222)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN 370075 0.25 x 6 in. Round Head Toggle Bolt, 50PK (845443)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- HILLMAN 10Pk Toggles/Screws (41444)
- KANEBRIDGE 1/4X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1448TBCR)
- Hillman Hollow Wall Anchors