Shop All Electrical Wire & Cable
Hillman
100 ft. L Galvanized Steel 32 Ga. Wire, 10PK
Mfr # 123118-N
Zoro # G009207100
product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 32 ga
- Wire Length 100 ft
- Solid / Stranded Solid
- Finish Galvanized
- Working Load Limit 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123118-N
- Zoro # G009207100
- UPC # 38902350329
- Country of Origin Brazil
- Category Electrical Wire & Cable
Dimensions
Wire Size | 32 ga |
Wire Length | 100 ft |
Details
Item | Wire |
Solid / Stranded | Solid |
Finish | Galvanized |
Working Load Limit | 3 lb |
Package Type | Carded |
Wire Material | Steel |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- HILLMAN Plastic 18 Ga. Invisible Cord, 10PK (123001)
- HILLMAN 100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, 12PK (123142)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- Hillman Electrical Wire & Cable