Shop All Electrical Wire & Cable
Hillman
100 ft. L Galvanized Steel 24 Ga. Wire, 10PK
Mfr # 123132-N
Zoro # G109207093
product price: $2.45
/pk 10, $0.25/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 ga
- Wire Length 100 ft
- Package Type Carded
- Solid / Stranded Solid
- Wire Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123132-N
- Zoro # G109207093
- UPC # 38902394248
- Country of Origin Brazil
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 ga |
Wire Length | 100 ft |
Details
Item | Wire |
Package Type | Carded |
Solid / Stranded | Solid |
Wire Material | Steel |
Finish | Galvanized |
Working Load Limit | 10 lb |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- GOODMAN Contactor, 2 Pole, 30A, 24VAC (CONT2P030024VS)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- HILLMAN 100' 28Ga Galv Wire (123117)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- Hillman Electrical Wire & Cable