Shop All Electrical Wire & Cable
Hillman
100 ft. L Galvanized Steel 22 Ga. Wire, 10PK
Mfr # 123112-N
Zoro # G809207102
product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 ga
- Wire Length 100 ft
- Wire Material Steel
- Package Type Carded
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123112-N
- Zoro # G809207102
- UPC # 38902310842
- Country of Origin Brazil
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 ga |
Wire Length | 100 ft |
Details
Item | Wire |
Wire Material | Steel |
Package Type | Carded |
Solid / Stranded | Solid |
Finish | Galvanized |
Working Load Limit | 10 lb |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- HILLMAN 110' 18Ga Galv Wire (123105)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3625)
- Hillman Electrical Wire & Cable