Shop All Electrical Wire & Cable
Hillman
100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK
Mfr # 123141
Zoro # G409207083
product price: $4.55
/pk 12, $0.38/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 ga
- Wire Length 100 ft
- Finish Galvanized
- Wire Type Single Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123141
- Zoro # G409207083
- UPC # 38902101693
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 ga |
Wire Length | 100 ft |
Details
Item | Wire |
Finish | Galvanized |
Wire Type | Single Coil |
Description
Hillman Galvanized Solid Wire is ideal for crafts and fixing fences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN 100' 28Ga Galv Wire (123117)
- HILLMAN 175' 20Ga Galv Wire (123106)
- HILLMAN Copper Wire 18Ga 25' (50161)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- Hillman Electrical Wire & Cable