Shop All Electrical Wire & Cable
Hillman
100 ft. L Galvanized Steel 14 Ga. Hobby Wire, 12PK
Mfr # 123136
Zoro # G109207086
product price: $12.39
/pk 12, $1.03/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 ga
- Wire Length 100 ft
- Solid / Stranded Solid
- Finish Galvanized
- Wire Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123136
- Zoro # G109207086
- UPC # 38902101464
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 ga |
Wire Length | 100 ft |
Details
Item | Clothesline Wire |
Solid / Stranded | Solid |
Finish | Galvanized |
Wire Material | Steel |
Working Load Limit | 279 lb |
Description
Hillman Galvanized Solid Wire is ideal for crafts and fixing fences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BF)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 110' 18Ga Galv Wire (123105)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- COLEMAN CABLE 500 Ft. 20AWG Bell Wire (701026632)
- Hillman Electrical Wire & Cable