Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 7/8" L, Nylon, 10-30 lbs Tension Strength
Mfr # 5325980
Zoro # G303978560
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Drywall
- Anchor Length 7/8"
- Material Nylon
- Includes (50) 6x1-1/4". Pan Phillips SMS. (50) 4-6x7/8". Ribbed Anchor. (1) 3/16x3". Masonry Drill Bit
- Tension Strength (1/2 in Drywall) 10-30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5325980
- Zoro # G303978560
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Head Type | Pan |
Drive Type | Phillips |
Includes | (50) 6x1-1/4". Pan Phillips SMS. (50) 4-6x7/8". Ribbed Anchor. (1) 3/16x3". Masonry Drill Bit |
Tension Strength (1/2 in Drywall) | 10-30 lbs |
Description
Features
- Product Type: Ribbed Anchor Kit
- Anchor Diameter: 4-6-8
- Anchor Length: 7/8 in.
- Number in Package: 101 pc.
- Material: Plastic
- Required Drill Hole Size: 3/16 in.
- Head Style: Pan
- Minimum Embedment: 7/8 in.
- Thread Type: High/Low
- Screw Length: 7/8 in.
- Weight Capacity: 10 or 30 lb.
- Size: 4-6-8 x 7/8 in.
- Application: Drywall, Plaster, Brick, Block, and Concrete
- Screw Included: Yes
- Includes: (50) 6x1-1/4 in. Pan Phillips SMS, (50) 4-6x7/8 in. Ribbed Anchor, (1) 3/16x3 in. Masonry Drill Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04100.031.0050)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74631)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN 370075 0.25 x 6 in. Round Head Toggle Bolt, 50PK (845443)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- Hillman Hollow Wall Anchors