Shop All Machine Screws
Hillman
#10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # 6201115
Zoro # G203754325
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6201115
- Zoro # G203754325
- UPC # 8236063905
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Features
- No.10-24 x 1-1/4" Zinc plated steel Machine screwPhillips Flat head Box/100
- Dimension: 2" H x 3" W x 3" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 50 lbs Tension Strength, 1500 PK (5052900)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC1)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01062.062.0225)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- HILLMAN #1/4-20 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (966756)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- HILLMAN #6-32 x 1/2 in Slotted Oval Machine Screw, Steel, 10 PK (9024)
- HILLMAN 825846 6-32 x 1.5 in. Phillips Oval Head Stainless Steel Machine Screw (59516)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54749)
- Hillman Machine Screws