Shop All Finishing Nails
Hillman
1-5/8"Molding/Trim Nail
Mfr # 461813
Zoro # G006708501
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 1-5/8"
- Gauge 15
- Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461813
- Zoro # G006708501
- UPC # 8236676969
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 1-5/8" |
Length | 1-5/8" |
Details
Material | Steel |
Finish | Bright |
Gauge | 15 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- HILLMAN Lb 1-1/4X3D Finish Nail (461369)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- Hillman Finishing Nails