Shop All Nail Assortments
Hillman
1-1/2Oz Thrd Nail Asst
Mfr # 122541
Zoro # G807067203
product price: $15.79
/pk 6, $2.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Bright
- Number of Pieces 6
- Product Type Nail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122541
- Zoro # G807067203
- UPC # 38902565365
- Country of Origin Taiwan, Province of China
- Category Nail Assortments
Details
Item | Nail Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Bright |
Number of Pieces | 6 |
Product Type | Nail |
Description
3/4" Weatherstrip Nail, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400775)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07040.037.0350)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- VORTEX 10 in. Point Sds-plus Bulldog Extreme Hammer Steel (VO162402)
- ONWARD Nail Kit 620pieces (AK05R)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- Hillman Nail Assortments